Shop FLASH FURNITURE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Serpentine Serpentine Wood Table, 7.25 ft. x 2.5 ft., Wood Top, Wood Grain
- Mfr # YT-WSFT60-30-SP-GG
- Zoro # G3637748
product price:Â
$
293.99
/ea
Key Features
Shape
Serpentine
Width
30"
Length
60"
Height
30.25"
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YT-WSFT60-30-SP-GG
- Zoro #
- G3637748
- UPC #
- 847254053952
- Country of Origin
- China
- Item
- Serpentine Wood Table,7.25 ft. x 2.5 ft.
- Shape
- Serpentine
- Tabletop Material
- Wood
- Tabletop Color
- Wood Grain
- Frame Color
- Black
- Frame Material
- Steel
- Finish
- Black Powder Coat
- Assembled/Unassembled
- Assembled
- Material
- Wood
- Type
- Folding Banquet Table
- Color
- Natural
- Surface Material
- Wood
Dimensions
- Width
- 30"
- Length
- 60"
- Height
- 30.25"
- Depth
- 60"
Description
Serpentine Wood Table,7.25 ft. x 2.5 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.