3Pc 8 Gallon and 1.3 Gallon Stainless Steel Step Trash Bin Set with Slow Close in Matte Bronze

  • Mfr # EL-H8-30L-3

  • Zoro # G221738901


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24.25 in
Height
13.2 in
Color
Stainless Steel
Material
Stainless Steel
Depth
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL-H8-30L-3
Zoro #
G221738901
UPC #
840191206627
Country of Origin
China

Dimensions

Overall Width
24.25 in
Height
13.2 in
Depth
27.5 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Trash Bin Set

Description

Elama's 3 piece 30L/8Gal and 5L/1.3Gal Matte Silver Trash Bin Set is the ideal choice for any Home or Kitchen with its stainless steel, easy to clean finish and no touch pedal open function. This set comes with three individual trash cans to cover all areas of your home; including one large 30 Liter/8 Gallon bin for your kitchen, and two small 5 Liter/1.3 Gallon trash bins that are perfect for your bathroom or home office. Each bin included features a strong steel pedal engineered for a smooth and easy step that gives it stable operation, and a removable inner plastic bucket for easy trash disposal. Slow close lid is smooth and prevents loud slamming or fingers getting caught, while the handle on the back allows you to move can freely without needing to touch the bin. Rectangular shape fits perfectly against walls allowing you to go about your day easily. Keep your home simple, sleek, efficient, and clean with this set of three!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.