4 Piece Indoor and Outdoor Rattan Folding Chair

  • Mfr # ELM-Y56TB

  • Zoro # G021736558


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Rattan
Overall Width
18.11 in
Overall Height
32.67 in
Color
Black
Overall Length
22.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-Y56TB
Zoro #
G021736558
UPC #
840191207419
Country of Origin
China

Dimensions

Overall Width
18.11 in
Overall Height
32.67 in
Overall Length
22.44 in

Details

Material
Rattan
Item
Folding Chair
Color
Black

Description

4pc Folding Chair Set. Never worry about having enough seating. The Elama 4 Piece Plastic Rattan Folding Chair in Black are easily fold-able and stack taking little storage space. The plastic construction makes these easy to clean up and maintain so you can use them for a number of events from family dinners to arts and crafts night. Features rubber ended non skid feet, adding an extra layer of protection for your floors and a handle on the back makes these easy to move around.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.