Shop ELAMA
See all product information
Create Account
4 Piece Metal Folding Chair with 2.2 Inch Padded Seats in Gray
- Mfr # ELM-J0618-G
- Zoro # G621739225
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Overall Height
34.84 in
Color
Gray
Overall Width
18.5 in
Material
Metal
Overall Length
19.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELM-J0618-G
- Zoro #
- G621739225
- UPC #
- 840191207471
- Country of Origin
- China
Dimensions
- Overall Height
- 34.84 in
- Overall Width
- 18.5 in
- Overall Length
- 19.68 in
Details
- Item
- Folding Chair
- Color
- Gray
- Material
- Metal
Description
Never worry about having enough seating. The Elama 4 Piece Metal Folding Chair with Padded Seats in Gray are easily fold-able and stack taking little storage space. Chairs provide comfortable sponge padding in the back and seat giving the feel of elegance while providing durability and comfort. Features rubber ended non skid feet, adding an extra layer of protection for your floors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.