4 Piece Metal Folding Chair with Padded Seats and Top Handle in Gray

  • Mfr # ELM-J0326-G

  • Zoro # G921736610


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Gray
Overall Height
34.84 in
Overall Length
19.68 in
Overall Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-J0326-G
Zoro #
G921736610
UPC #
840191207440
Country of Origin
China

Dimensions

Overall Height
34.84 in
Overall Length
19.68 in
Overall Width
18.5 in

Details

Material
Metal
Color
Gray
Item
Folding Chair

Description

Never worry about having enough seating. The Elama 4 Piece Metal Folding Chair with Padded Seats in Gray are easily fold-able and stack taking little storage space. Chairs provide comfortable sponge padding in the back and seat giving the feel of elegance while providing durability and comfort. Features rubber ended non skid feet, adding an extra layer of protection for your floors. Conveniently includes handle so you can easily carry from one place to the next.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.