Adjustable Faux Leather Rolling Office Chair in White with Chrome Finish

  • Mfr # ELM-2613-WHT

  • Zoro # G421738961


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Faux Leather
Overall Height
37 in
Overall Width
23 in
Color
White
Overall Length
17.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-2613-WHT
Zoro #
G421738961
UPC #
840191203350
Country of Origin
China

Dimensions

Overall Height
37 in
Overall Width
23 in
Overall Length
17.71 in

Details

Material
Faux Leather
Color
White
Item
Office Chair

Description

Add a stylish touch to your home with this faux leather rolling office chair by Elama. The stitched faux leather seat is designed with integrated arm rests for comfort and convenience. Swivel base allows you to move freely without hassle and the adjustment lever on the left side lets you pick a custom height so you can move from lounging to working at a desk with ease. Plastic rolling feet move with ease, allowing you to slide along your desk to reach all your essentials easily. Constructed with durable metal and quality faux leather for long lasting use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.