
Aloha Tide 16 Piece Luxurious Stoneware Dinnerware with Complete Setting for 4
Mfr # EL-ALOHATIDE16
Zoro # G721738036
product price: $85.15
/ea
Free Shipping & Returns
Key Features
Overall Width
10 in
Overall Height
2.5 in
Material
Stoneware
Overall Length
11 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-ALOHATIDE16
Zoro #
G721738036
UPC #
672975049003
Country of Origin
China
Dimensions
Overall Width
10 in
Overall Height
2.5 in
Overall Length
11 in
Details
Item
Dinnerware Set
Material
Stoneware
Color
Blue
Description
Add a beautiful accent to your dinner table with the Elama Aloha Tide 16 Piece Square Stoneware Dinnerware Set in Blue and Floral. Each dish is creatively crafted into unique and contemporary shapes and beautifully colored in stunning blue with red and black tropical accents. Each plate in this set is microwave safe for quick reheating and dishwasher safe for easy cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.