Malibu Sea Glass 16-Piece Dinnerware Set in Dark Green
- Mfr # ELM-MALIBU-SEA-GLASS
- Zoro # G821736451
product price:Â
$
58.49
/ea
Key Features
Overall Height
7 in
Color
Green
Overall Width
9 in
Overall Length
11-1/2 in
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELM-MALIBU-SEA-GLASS
- Zoro #
- G821736451
- UPC #
- 840191209581
- Country of Origin
- China
Dimensions
- Overall Height
- 7 in
- Overall Width
- 9 in
- Overall Length
- 11-1/2 in
Details
- Item
- Dinnerware Set
- Color
- Green
- Material
- Glass
Description
Elevate your dining experience with the Elama Malibu Sea Glass 16-Piece Stoneware Dinnerware Set in Dark Green, designed to bring a touch of coastal charm to any meal. This vibrant set includes four dinner plates, four salad plates, four bowls, and four mugs, making it perfect for serving up to four people. Crafted from durable stoneware, each piece is finished with a reactive glaze that gives a unique, artistic touch. The embossed pattern and hand-painted swirl details add a distinctive flair to your table, while the deep green hue evokes a beachy feel that's ideal for both casual meals and festive gatherings. The Elama Malibu Sea Glass Dinnerware Set not only offers stunning style but also practical functionality. Its microwave-safe and dishwasher-safe features make it convenient for everyday use, while the specialty polygonal and round shapes bring a modern yet coastal aesthetic to your home. Whether you're enjoying a laid-back dinner or hosting a beach-themed party, this dinnerware set adds a fun and lively pop of color to any occasion. Make every meal feel like a getaway with this beautifully designed set that seamlessly blends artistry, durability, and convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.