
Amie 8 Piece 12 Ounce Porcelain Mug Set in White
Mfr # EL-AMIE
Zoro # G721736346
product price: $32.99
/eaKey Features
Color
White
Height
4 in
Width
3.5 in
Length
5 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-AMIE
Zoro #
G721736346
UPC #
672975233167
Country of Origin
China
Dimensions
Height
4 in
Width
3.5 in
Length
5 in
Details
Item
Mug Set
Color
White
Material
Porcelain
Description
Fresh and elegant Elama Amie 8 Piece Porcelain Mug set is sure to make your next sip special. Whether you're looking for a coffee mug or a tea cup, this beautiful white 12 Ounce Porcelain mug set is perfect for every day use. Gather up your family and friends, this 8 piece set is also ideal for gatherings and special occasions. Constructed of strong and durable Porcelain, these cups will last throughout the years. Lightweight with a delicate design, microwave and dishwasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.