Blue Garden 12 Piece Scalloped Lightweight Melamine Dinnerware Set in Blue

  • Mfr # EL-BLUEGARDEN

  • Zoro # G421736424


product price: $39.49
/ea

Key Features

Material
Melamine
Overall Height
12 in
Overall Width
8.5 in
Color
Blue
Overall Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-BLUEGARDEN
Zoro #
G421736424
UPC #
672975233525
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Width
8.5 in
Overall Length
11.5 in

Details

Material
Melamine
Item
Dinnerware Set
Color
Blue

Description

The Elama Blue Garden 12 Piece Lightweight Melamine Dinnerware Set in Blue brings elegant shapes together with cozy designs. The scalloped shaped dishes feature blue floral patterns that encircle the outer rim while garnishing a stunning design at center. Made from lightweight melamine for easier handling, this set built to be shatter and chip resistant. For long lasting proper care, do not microwave the plates and top rack wash only. These durable dishes are perfect for kids parties, outdoor picnics, backyard bashes and other exciting outdoor activities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.