Zoro Homepage

Emilia 16 Piece Double Bowl Stoneware Dinnerware Set in Light Green

  • Mfr # ELM-EMILIA-GRN

  • Zoro # G621737252


product price: $59.59
/ea

Key Features

Overall Width
12 in
Color
Light Green
Overall Height
11 in
Material
Stoneware
Overall Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-EMILIA-GRN
Zoro #
G621737252
UPC #
840191207525
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Height
11 in
Overall Length
19 in

Details

Color
Light Green
Item
Dinnerware Set
Material
Stoneware

Description

Indulge in the beauty of the Elama Emilia 16 Piece Double Bowl Stoneware Dinnerware Set in Light Green. This simple yet beautiful set is ideal for casual meals as well as large family gatherings. Featuring a simple matte glaze finish with a white rim and speckled embossed surface, each piece exudes a contemporary charm that effortlessly complements any table setting. Crafted from durable stoneware, this round-shaped set includes service for four, ensuring convenience and versatility. Whether enjoying a cozy dinner or hosting a festive gathering, the microwave-safe feature allows for quick reheating, while the dishwasher-safe design ensures effortless cleaning after every use. Elevate your dining experience with the understated elegance of this stylish dinnerware set. With its soothing light green hue and sophisticated speckled style, the Elama Emilia set adds a touch of modern flair to your dining collection. The double bowl design of each piece provides practicality, allowing you to serve a variety of dishes with ease. Perfect for everyday use or special occasions, this versatile dinnerware set effortlessly combines functionality with aesthetics. Enhance your dining table with the timeless appeal of the Elama Emilia 16 Piece Double Bowl Stoneware Dinnerware Set and enjoy memorable meals with family and friends for years to come.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.