Zoro Homepage

Faux Leather Tufted Bar Stool in Black with Chrome Base and Adjustable Height

  • Mfr # ELM-749-BLK

  • Zoro # G121736809


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
21.65 in
Overall Width
22.44 in
Material
Faux Leather
Overall Height
37.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-749-BLK
Zoro #
G121736809
UPC #
840191200120
Country of Origin
China

Dimensions

Overall Length
21.65 in
Overall Width
22.44 in
Overall Height
37.4 in

Details

Color
Black
Item
Bar Stool
Material
Faux Leather

Description

Add a stylish touch to your home bar or kitchen counters with the Elama Faux Leather Tufted Bar Stool in Black with Chrome Base and Adjustable Height. This chair is uniquely shaped for a comfortable fit while you're seated. The Elama adjustable chair is also crafted from quality and sturdy metal for a strong and long-lasting design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.