
Henryi 6 Piece 6.1 Inch Porcelain Bowl Set in White
Mfr # ELM-HENRYI-BOWL
Zoro # G021737678
product price:Â $31.19
/eaKey Features
Overall Width
6.1 in
Overall Height
3 in
Color
White
Overall Length
6.1 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-HENRYI-BOWL
Zoro #
G021737678
UPC #
840191209901
Country of Origin
China
Dimensions
Overall Width
6.1 in
Overall Height
3 in
Overall Length
6.1 in
Details
Color
White
Item
Bowl Set
Material
Porcelain
Description
The Elama Henryi 6 Piece 6.1 Inch Porcelain Bowl Set in White offers a sleek and sophisticated way to serve a variety of dishes. Made from durable porcelain, these bowls are designed to withstand daily use while maintaining their elegant appearance. The clean, white finish gives them a versatile look that pairs effortlessly with any dinnerware or table setting, whether for casual meals or more formal occasions. The 6.1-inch size is perfect for serving soups, salads, snacks, or side dishes, making them an essential addition to your kitchen. In addition to their stylish design, these porcelain bowls are microwave and dishwasher safe, providing both convenience and practicality. The high-quality material ensures heat retention, allowing you to enjoy your meals at the ideal temperature. Whether you're enjoying a quick lunch, entertaining guests, or preparing meals for family, the Elama Henryi Bowl Set combines elegance and functionality, making it a wonderful addition to any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.