High Back Adjustable Faux Leather and Mesh Office Chair in Black and Burgundy

  • Mfr # ELM-F-007

  • Zoro # G821739735


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Faux Leather
Overall Height
40.55 in
Overall Length
23.62 in
Overall Width
25.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELM-F-007
Zoro #
G821739735
UPC #
840191206931
Country of Origin
China

Dimensions

Overall Height
40.55 in
Overall Length
23.62 in
Overall Width
25.6 in

Details

Color
Black
Item
Office Chair
Material
Faux Leather

Description

Work comfortably at home or at the office with the Elama High Back Adjustable Faux Leather Office Chair in Black and Burgundy. This chair is designed with both luxury and efficiency in mind. Constructed with an ergonomic and comfortable sturdy faux leather seat with padded arm rests, 360 Degree swivel, and two vent holes at the upper back and neck area for air circulation. Features a five wheel bottom design and adjustable height for customization. Move freely around your workspace while getting the support you need with this office chair by Elama!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.