Shop ELAMA
See all product information
Create Account
High Back Adjustable Faux Leather Office Chair in Black and Brown
- Mfr # ELM-F-003
- Zoro # G321736821
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Faux Leather
Overall Width
26.77 in
Overall Height
44.88 in
Overall Length
25.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELM-F-003
- Zoro #
- G321736821
- UPC #
- 840191206856
- Country of Origin
- China
- Color
- Black
- Item
- Office Chair
- Material
- Faux Leather
Dimensions
- Overall Width
- 26.77 in
- Overall Height
- 44.88 in
- Overall Length
- 25.2 in
Description
Enjoy luxury and comfort with this Elama High Back Adjustable Faux Leather Office Chair in Black and Brown. This chair is made up of sleek black faux leather with a brown plush center and stitching. The sponge padded seat, back, and arm rests make this comfortable for hours of sitting so you can focus on your tasks. With 360 degree swivel, a 5 wheel rolling base, and adjustable height, this chair can easily maneuver around your office space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.