High Back Adjustable Faux Leather Office Chair in Black and Red Trim

  • Mfr # ELM-F-001

  • Zoro # G821739513


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Faux Leather
Overall Length
25.19 in
Overall Width
26.77 in
Overall Height
44.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELM-F-001
Zoro #
G821739513
UPC #
840191206832
Country of Origin
China

Dimensions

Overall Length
25.19 in
Overall Width
26.77 in
Overall Height
44.88 in

Details

Color
Black
Item
Office Chair
Material
Faux Leather

Description

Make your desk time as pleasant as possible with this Elama High Back Adjustable Faux Leather Office Chair in Black and Red Trim. Stay comfortable with durable faux leather and soft, cushioned sponge padding on the seat, back, and arms to provide ample support so you can be seated for hours focusing on your tasks. The stylish red trim with diamond pattern and cutouts against the sleek black faux leather will surely add character to your office. This chair can easily maneuver around your office with a 5 wheel rolling base, adjustable height, and 360 degree swivel. Take home a new luxury ergonomic chair for your work or home today!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.