High Back Adjustable Mesh and Fabric Office Chair in Black on White with Adjustable Head Rest

  • Mfr # ELM-F-936WKD

  • Zoro # G621739690


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25.98 in
Overall Height
45.47 in
Material
Mesh and Fabric
Color
Black
Overall Width
23.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-F-936WKD
Zoro #
G621739690
UPC #
840191207112
Country of Origin
China

Dimensions

Overall Length
25.98 in
Overall Height
45.47 in
Overall Width
23.82 in

Details

Item
Office Chair
Material
Mesh and Fabric
Color
Black

Description

Do your office work in the comfort of this Elama High Back Adjustable Mesh and Fabric Office Chair in Black with Adjustable Head Rest. The sponge cushioned seat is constructed of breathable mesh that provides you ultimate comfort for hours while sitting at your desk. Features flip up mesh cushioned arms that you can push out of the way when you need more freedom of movement. Lumbar support panel at the bottom moves with you as you lean back or forward in this chair to give you optimal support at every position. The adjustable height, sleek 5 wheel 360 degree swivel base, and adjustable head rest allows you to maneuver freely around your office space all while customizing this chair to work for you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.