
High Back Adjustable Mesh and Fabric Office Chair in White and Black with Adjustable Head Rest
Mfr # ELM-F-931W
Zoro # G521738892
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Overall Height
47.63 in
Overall Width
23.82 in
Color
White
Overall Length
25.98 in
Material
Mesh and Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-F-931W
Zoro #
G521738892
UPC #
840191207037
Country of Origin
China
Dimensions
Overall Height
47.63 in
Overall Width
23.82 in
Overall Length
25.98 in
Details
Color
White
Item
Office Chair
Material
Mesh and Fabric
Description
Do your office work in the comfort of this Elama High Back Adjustable Mesh and Fabric Office Chair in White and Black with Adjustable Head Rest. The sponge cushioned seat and arm rests with breathable mesh back are great for hours of sitting at your desk. With adjustable lumbar support, adjustable headrest, and flip up arm rests, this chair can be customized to your size and liking. The adjustable height and 5 wheel 360 degree swivel base means you can maneuver around your desk and office with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.