High Back Faux Leather Adjustable Office Chair in Charcoal Grey

  • Mfr # ELM-F-002

  • Zoro # G921738775


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Height
44.88 in
Overall Length
25.2 in
Material
Faux Leather
Color
Gray
Overall Width
26.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-F-002
Zoro #
G921738775
UPC #
840191206849
Country of Origin
China

Dimensions

Overall Height
44.88 in
Overall Length
25.2 in
Overall Width
26.77 in

Details

Item
Office Chair
Material
Faux Leather
Color
Gray

Description

Make your desk time as pleasant as possible with this Elama High Back Faux Leather Adjustable Office Chair. Stay comfortable with durable faux leather and soft, cushioned sponge padding on the seat, back, and arms to provide ample support so you can be seated for hours focusing on your tasks. This chair can easily maneuver around your office with a 5 wheel rolling base, adjustable height, and 360 degree swivel. Take home a new luxury ergonomic chair for your work or home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.