
High Back Tufted Faux Leather Adjustable Office Chair in Black
Mfr # ELM-F-017
Zoro # G321740132
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39.76 in
Overall Width
27.75 in
Overall Length
24.6 in
Material
Faux Leather
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-F-017
Zoro #
G321740132
UPC #
840191206894
Country of Origin
China
Dimensions
Overall Height
39.76 in
Overall Width
27.75 in
Overall Length
24.6 in
Details
Material
Faux Leather
Item
Office Chair
Color
Black
Description
The Elama High Back Tufted Faux Leather Adjustable Office Chair in Black combines luxurious comfort with modern sophistication, perfect for any professional setting. The high-back design offers ample support for your spine, promoting proper posture during long hours of work. Upholstered in premium faux leather, this chair is soft to the touch yet durable, providing both style and practicality. The elegant tufted detailing adds a touch of class, while the sleek black finish complements any office decor. Whether you're working from home or in the office, this chair is designed to keep you comfortable and focused throughout the day. Equipped with a height-adjustable mechanism, the Elama office chair ensures that you can easily find your ideal seating position. The smooth swivel functionality allows for easy movement, while the sturdy base with casters ensures mobility and stability on various surfaces. Ideal for both desk work and conference settings, this chair offers a perfect balance of functionality and design. With its ergonomic features and modern aesthetic, the Elama High Back Tufted Faux Leather Office Chair is a must-have for anyone seeking both comfort and style in their workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.