Shop ELAMA

Home 100 Piece Velvet Slim Heavy Duty Felt Hangers with Stainless Steel Swivel Hooks in Pink

  • Mfr # PINKHANGER100PC

  • Zoro # G921738812


product price:  $43.89
/ea

Key Features

Width
19 in
Length
21 in
Material
Stainless Steel
Color
Pink
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PINKHANGER100PC
Zoro #
G921738812
UPC #
672975124809
Country of Origin
China

Dimensions

Width
19 in
Length
21 in
Height
9.5 in

Details

Item
Velvet Clothes Hangers
Material
Stainless Steel
Color
Pink

Description

The Elama Home pink flocked velvet hangers are durable and sturdy, designed to hold large and heavy pieces of clothing. It's stronger and much more lighter than wooden hangers, but much sturdier to hold heavier and bulkier clothes without bending. These hangers are a great choice for suits, coats, skirts, shorts dresses, sweater, pants, belts, ties, shawls, thin strap shirts, tanks and women undergarments, camisoles and all your winter clothes. The Elama Home flocked velvet hangers feature a non slip and supreme soft luxurious velvet feel instead of plastic or metal. It holds clothes without falling or sagging and leaving your clothes crease and wrinkle free. The contour shoulders prevents widening of the neck and clothes from slipping off the gentle yet firm non-slip surface hanger. Flocking also does not shed or fade onto your clothes, leaving your clothes looking as fabulous as the day you hung them. Why do our hooks swivel? Because each Elama Home flocked velvet hanger has a nut at the bottom of the hook so they can rotate 360 degrees by a simple twist without drop out. The designed swivel hooks enable you to sort through your clothes easily no matter which direction they hang. The swivel hooks are securely attached to the clothes hangers, so you can hang heavy clothes and the hooks will not snap off or break. The Elama Home Flocked Velvet hanger have a 0.2" thickness, making these velvet hangers slim and sleek while you double maximize and organize your closet space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.