Shop NAHANCO
See all product information
Create Account
14in Natural Gloss Wooden Skirt/Pant Hanger w/ Chrome Hardware, 100PK
- Mfr # 6214RCCH
- Zoro # G216390091
product price:Â
$
163.99
/pk of 100, $1.64/ea
Free Shipping & Returns
Key Features
Width
14 in
Depth
0.5 in
Color
Natural
Height
6.75 in
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6214RCCH
- Zoro #
- G216390091
- UPC #
- -
- Country of Origin
- China
- Item
- Hanger
- Color
- Natural
- Material
- Wood
Dimensions
- Width
- 14 in
- Depth
- 0.5 in
- Height
- 6.75 in
Description
- 14" traditional flat wooden skirt/pant hanger
- Natural finish
- Chrome hardware featuring padded metal clips
- The flat style hanger allows you to hang more garments per rack increasing your inventory's visibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.