
20 Piece Biodegradable Coat Hangers in Wheat
Mfr # ELH-6011-NATURAL
Zoro # G421737292
product price: $23.79
/eaKey Features
Color
Wheat
Material
Wheat Straw
Height
9.2 in
Width
17.5 in
Length
0.27 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELH-6011-NATURAL
Zoro #
G421737292
UPC #
840191204456
Country of Origin
China
Dimensions
Height
9.2 in
Width
17.5 in
Length
0.27 in
Details
Item
Biodegradable Coat Hangers
Color
Wheat
Material
Wheat Straw
Description
The Elama Home 20 piece coat hangers in wheat are made with a space saving design to help you organize your closet. Constructed with Eco-friendly renewable wheat straw material that is sustainable and recyclable. Features luxury 360 degree chrome metal hooks that offer extra convenience when organizing your closet and help you to access your clothes from every angle. Wheat straw material can be used with both wet and dry clothing without cracking or fading in color. Made with a lightweight and multi functional design that features a ridged non-slip bottom for pants, trousers, and jeans. Shoulder notches keep dresses and blouses in place while the 0.27in thickness holds coats, jackets, and suits without slipping. Help to reduce your mark on the earth by using these biodegradable hangers!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.