Shop ELAMA
See all product information
Create Account
Josh 18 Piece Stoneware Dinnerware Set in Matte Black
- Mfr # 750123181M
- Zoro # G722980373
product price:Â
$
65.35
/ea
Key Features
Overall Height
14-1/2 in
Overall Width
13 in
Overall Length
16 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123181M
- Zoro #
- G722980373
- UPC #
- 840191213168
- Country of Origin
- China
Dimensions
- Overall Height
- 14-1/2 in
- Overall Width
- 13 in
- Overall Length
- 16 in
Details
- Item
- Dinnerware Set
- Color
- Black
- Material
- Stoneware
Description
Upgrade your dining experience with the Elama Josh 18-Piece Stoneware Dinnerware Set in Matte Black, a perfect blend of sleek, modern, and simple style. Designed to elevate any kitchen or dining space, this minimalist set includes dinner plates, salad plates, and bowls for a complete and cohesive table setting. The smooth matte black finish adds a bold, contemporary edge, while the understated design offers timeless versatility for both everyday meals and special gatherings. Crafted from durable stoneware, each piece is made to handle daily use and is both dishwasher and microwave safe for added convenience. The set's solid construction ensures lasting performance, while its clean, modern aesthetic allows for easy pairing with a variety of table decor. Whether you're hosting guests or enjoying a quiet meal at home, the Elama Josh dinnerware set delivers style and function with every use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.