Josh 18 Piece Stoneware Dinnerware Set in Matte White
- Mfr # 750123182M
- Zoro # G522980344
product price:Â
$
65.35
/ea
Key Features
Overall Height
14.50 in
Overall Width
13 in
Overall Length
16 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123182M
- Zoro #
- G522980344
- UPC #
- 840191213175
- Country of Origin
- China
Dimensions
- Overall Height
- 14.50 in
- Overall Width
- 13 in
- Overall Length
- 16 in
Details
- Item
- Dinnerware Set
- Color
- White
- Material
- Stoneware
Description
Upgrade your dining experience with the Elama Josh 18-Piece Stoneware Dinnerware Set in Matte White, a perfect blend of sleek, modern, and simple style. Designed to complement any kitchen or dining room decor, this minimalist set includes dinner plates, salad plates, and bowls for a complete table setting. The smooth matte finish adds a contemporary touch, while the clean white color provides a timeless elegance suitable for both casual meals and special occasions. Crafted from durable stoneware, each piece is built to withstand daily use and is both dishwasher and microwave safe for ultimate convenience. The set's sturdy construction ensures long-lasting performance, while its understated design makes it easy to mix and match with other tableware. Whether you're hosting a dinner party or enjoying a quiet meal at home, the Elama Josh dinnerware set brings effortless style and practicality to your table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.