Zoro Homepage

Mid Back Adjustable Mesh and Fabric Rolling Office Chair in Black

  • Mfr # ELM-F-023

  • Zoro # G421738701


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24.5 in
Overall Height
38.5 in
Material
Mesh and Fabric
Color
Black
Overall Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-F-023
Zoro #
G421738701
UPC #
840191206924
Country of Origin
China

Dimensions

Overall Width
24.5 in
Overall Height
38.5 in
Overall Length
26 in

Details

Item
Office Chair
Material
Mesh and Fabric
Color
Black

Description

The Elama Mid Back Adjustable Mesh and Fabric Rolling Office Chair in Black offers a perfect combination of comfort, style, and functionality for your home or office workspace. Featuring breathable mesh fabric on both the back and seat, this office chair ensures excellent ventilation, keeping you cool and comfortable throughout long hours of work. The primary sponge cushion provides added comfort, while the adjustable mesh armrests offer customizable support. With its sleek black color and durable construction, this chair is designed to fit seamlessly into any modern office setup. Equipped with smooth-rolling wheels, the Elama Office Chair allows for effortless mobility, making it easy to move between tasks or offices. The height is easily adjustable with a Class 3 gas lift, ensuring a customized sitting experience. The butterfly mechanism ensures smooth adjustments, while the sturdy nylon and metal base construction provides long-lasting durability and stability. Whether you're working, studying, or gaming, the Elama Mid Back Adjustable Mesh and Fabric Rolling Office Chair delivers ergonomic support and stylish functionality for a productive and comfortable workday.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.