
Midnight Beach 16 Piece Dinnerware Set in Metallic Black
Mfr # EL-MIDNIGHTBEACH
Zoro # G321737552
product price: $80.59
/ea
Free Shipping & Returns
Key Features
Overall Length
12.5 in
Overall Height
12.5 in
Overall Width
12 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-MIDNIGHTBEACH
Zoro #
G321737552
UPC #
672975124144
Country of Origin
China
Dimensions
Overall Length
12.5 in
Overall Height
12.5 in
Overall Width
12 in
Details
Color
Black
Item
Dinnerware Set
Material
Stoneware
Description
Elama Midnight Beach 16 Piece Round Stoneware Dinnerware Set was made with you in mind. The beautiful metallic plate set is both elegant and modern. Beautiful for special occasion settings and durable for everyday use. Constructed of Stoneware with a deep rich black tone, washed design and brown trim, this set is surly to make a statement. Each piece in this 4 person set is microwave and dishwasher safe, making is easy and convenient for for reheating and clean up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.