
Nikki 18 Piece Ribbed White Porcelain Dinnerware and Serving Bowl Set
Mfr # ELM-NIKKI-18
Zoro # G721738227
product price: $66.15
/eaKey Features
Overall Width
13 in
Overall Height
12 in
Material
Porcelain
Overall Length
16.5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-NIKKI-18
Zoro #
G721738227
UPC #
840191209222
Country of Origin
China
Dimensions
Overall Width
13 in
Overall Height
12 in
Overall Length
16.5 in
Details
Item
Serving Bowl Set
Material
Porcelain
Color
White
Description
Transform your dining experience with the Elama Nikki 18 Piece Ribbed White Porcelain Dinnerware and Serving Bowl Set, designed to elevate every meal with elegance and functionality. Crafted from high-quality porcelain, each piece showcases a contemporary ribbed texture in pristine white, offering a perfect balance of sophistication and durability. The sleek ribbed design not only adds a modern touch to your table but also enhances grip and prevents slippage, ensuring comfort and ease of handling. Whether you're enjoying a casual breakfast or setting a formal dinner table, the Elama Nikki set effortlessly complements any occasion and decor style. Dishwasher-safe for easy cleaning and microwave-safe for convenient reheating, this dinnerware set combines aesthetic appeal with practicality. Elevate your dining presentation and create memorable moments with the timeless beauty and versatility of the Elama Nikki 18 Piece Ribbed White Porcelain Dinnerware and Serving Bowl Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.