Shop ELAMA
See all product information
Create Account
Oceanus 16 Piece Porcelain Double Bowl Dinnerware Set in Green
- Mfr # 750123180M
- Zoro # G522980306
product price:Â
$
53.85
/ea
Key Features
Overall Height
13 in
Overall Width
12 in
Overall Length
17 in
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123180M
- Zoro #
- G522980306
- UPC #
- 840191213151
- Country of Origin
- China
Dimensions
- Overall Height
- 13 in
- Overall Width
- 12 in
- Overall Length
- 17 in
Details
- Item
- Dinnerware Set
- Color
- Green
- Material
- Porcelain
Description
The Elama Oceanus 16 Piece Porcelain Double Bowl Dinnerware Set embodies elegance and practicality for any dining occasion. Crafted from high-quality porcelain, each piece is finished with a beautiful glaze that accentuates the unique color variation print on each piece. Whether serving a cozy family meal or hosting a formal dinner party, this set seamlessly blends functionality with aesthetic appeal. The Oceanus collection includes four dinner plates, four salad plates, four cereal bowls, and four dinner bowls, all designed to withstand daily use while retaining their pristine finish. With its ocean-inspired color palette of greens and whites, this dinnerware set brings a touch of coastal charm to your dining experience, making every meal an occasion to savor. Ideal for both casual dining and special gatherings, the Elama Oceanus set not only impresses with its visual appeal but also promises durability and convenience. Including two different bowl styles allows for effortless serving of soups, salads, and desserts alongside main courses, ensuring a harmonious presentation at the table. Each piece is dishwasher and microwave safe, offering practicality for modern lifestyles. Whether you're enjoying a leisurely breakfast or hosting a festive celebration, the Oceanus set elevates your dining experience with its elegant simplicity and functionality, making it a versatile addition to any kitchen and dining decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.