Riley 12 Piece 12 Ounce Porcelain Mug Set in White

  • Mfr # EL-RILEY

  • Zoro # G221736242


product price: $31.29
/ea

Key Features

Length
4.5 in
Color
White
Height
4.25 in
Material
Porcelain
Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-RILEY
Zoro #
G221736242
UPC #
672975233150
Country of Origin
China

Dimensions

Length
4.5 in
Height
4.25 in
Width
3.25 in

Details

Color
White
Material
Porcelain
Item
Mug Set

Description

Timeless and fresh, the Elama Riley 12 Piece Porcelain Mug set is sure to make your next sip special. Whether you're looking for a coffee mug or a tea cup, this beautiful white 12 Ounce Porcelain mug set is perfect for every day use. Gather up your family and friends, this 12 piece set is also ideal for gatherings and special occasions. Constructed of strong and durable Porcelain, these cups will last throughout the years. Lightweight with a modern design, microwave and dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.