Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Samara 12 Piece Stoneware Dinnerware Set in Red and Off White

  • Mfr # ELM-SAMARAR

  • Zoro # G821736345


product price: $57.59
/ea

Key Features

Overall Length
12 in
Color
Red
Overall Width
12 in
Material
Stoneware
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-SAMARAR
Zoro #
G821736345
UPC #
840191206290
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
12 in
Overall Height
10 in

Details

Color
Red
Item
Dinnerware Set
Material
Stoneware

Description

Elama Samara 12 Piece Stoneware Dinnerware Set in Red and Taupe is ideal for every day use. Textured design is also great to add a little style to your table setting when you are expecting guests. This charming set features an organic rounded shape and ombre style colored rim that highlights food beautifully, making your meals stand out. Constructed of sturdy stoneware, this set can be microwaved and used in the dishwasher time and time again for long lasting use!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.