Shop ELAMA
See all product information
Create Account
Sarah 24 Piece Porcelain Black Ribbon Double Bowl Dinnerware Set in White and Black
- Mfr # 750123739M
- Zoro # G722980366
product price:Â
$
75.15
/ea
Key Features
Overall Height
13.50 in
Overall Width
16 in
Overall Length
17.20 in
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123739M
- Zoro #
- G722980366
- UPC #
- 840191216190
- Country of Origin
- China
- Item
- Dinnerware Set
- Color
- Black
- Material
- Porcelain
Dimensions
- Overall Height
- 13.50 in
- Overall Width
- 16 in
- Overall Length
- 17.20 in
Description
Enjoy your every day meals in style with the Elama Sarah 24 Piece Porcelain Dinnerware Set for Six people. This set is designed with a mix of gray and black ribbon graphic lines adorning each dish, making each meal stand out a little extra. Sturdy porcelain construction with a glazed finish makes this set both durable and elegant. Whether you are serving your family or having guests over, this set is perfect to use for any occasion. The porcelain construction makes each piece dishwasher and microwave safe for no fuss cleaning and easy re-heat. Including six dinner plates, six salad plates, six cereal bowls, and six soup bowls, the Elama 24 piece dinnerware set comes with everything you need for your dining needs. So set the table and enjoy as you let the graphic design of each piece frame your culinary creations in just the right way!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.