Tamara 24 Piece Cherry Blossom Porcelain Double Bowl Dinnerware Set in White and Pink
- Mfr # 750123735M
- Zoro # G122980577
product price:Â
$
75.15
/ea
Key Features
Overall Height
13.50 in
Overall Width
16 in
Overall Length
17.20 in
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123735M
- Zoro #
- G122980577
- UPC #
- 840191216152
- Country of Origin
- China
- Item
- Dinnerware Set
- Color
- Pink
- Material
- Porcelain
Dimensions
- Overall Height
- 13.50 in
- Overall Width
- 16 in
- Overall Length
- 17.20 in
Description
Bring a touch of elegant charm to your table with the Elama Tamara 24 Piece Cherry Blossom Porcelain Dinnerware Set. Crafted from durable porcelain with a smooth glazed finish, this round dinnerware set features a delicate floral cherry blossom design in soft pink against a crisp white background. Designed to serve six, the set includes 24 pieces that are perfect for everyday meals or special gatherings, blending beauty and practicality with ease. The porcelain construction makes each piece dishwasher and microwave safe for no fuss cleaning and easy re-heat. Including six dinner plates, six salad plates, six cereal bowls, and six soup bowls, the Elama 24 piece dinnerware set comes with everything you need for your dining needs. So set the table and enjoy as you let the graphic design of each piece frame your culinary creations in just the right way!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.