Shop ELAMA
See all product information
Create Account
Sydney 12 Piece Porcelain Dinnerware Set, Service for 4
- Mfr # 750123741M
- Zoro # G422980444
product price:Â
$
44.15
/ea
Key Features
Overall Height
13 in
Color
White
Overall Width
12.50 in
Overall Length
10.50 in
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123741M
- Zoro #
- G422980444
- UPC #
- 840191216213
- Country of Origin
- China
Dimensions
- Overall Height
- 13 in
- Overall Width
- 12.50 in
- Overall Length
- 10.50 in
Details
- Item
- Dinnerware Set
- Color
- White
- Material
- Porcelain
Description
Elevate everyday dining with the Elama Sydney 12 Piece Porcelain Dinnerware Set, a modern essential designed to bring effortless style to your table. Crafted from durable porcelain with a smooth glazed finish, each piece features a clean white base accented by an abstract design that adds subtle visual interest without overpowering your decor. The classic round shape makes this set easy to mix and match with existing serveware, perfect for both casual meals and relaxed entertaining. Designed for convenience as much as beauty, this service for four includes four 10.5in dinner plates, four 8in salad plates, and four 5.5in cereal bowls with a generous 22 oz. capacity. Dishwasher- and microwave-safe, the Elama Sydney set is built for real life-easy to clean, easy to use, and ready to handle everything from weeknight dinners to weekend brunches with style and ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.