Zoro Homepage

Tahitian Waves 6-Piece 12 oz. Mug Set with Stand, Assorted Colors

  • Mfr # EL-TAHITIANWAVES

  • Zoro # G421739760


product price: $34.15
/ea

Key Features

Length
16.25 in
Width
8 in
Color
Assorted
Material
Stoneware
Height
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-TAHITIANWAVES
Zoro #
G421739760
UPC #
602573549896
Country of Origin
China

Dimensions

Length
16.25 in
Width
8 in
Height
5.75 in

Details

Color
Assorted
Material
Stoneware
Item
Mug Set

Description

The delicate and elegant Tahitian Waves mugs will add some style to your mornings and transport you to the tranquility of the stunning Tahitian beaches. Made of durable stoneware, these beautiful cups feature an intricate diamond-like texture for added flair. This set comes with a sturdy metal stand to easily display and store these graceful cups. This set includes : Six 12 oz mugs, each measuring in at 4.75" x 3.5" x 4" (0.65 lbs.) One metal stand, measuring in at 16.25" x 5.75" x 5.75" (0.5 lbs.)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.