Shop ELAMA
See all product information
Create Account
Traditional Purple Rose 24 Piece Stoneware Double Bowl Dinnerware Set
- Mfr # 750123731M
- Zoro # G822980327
product price:Â
$
79.99
/ea
Key Features
Overall Height
1 in
Color
Purple
Overall Width
10-3/4 in
Overall Length
10-3/4 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123731M
- Zoro #
- G822980327
- UPC #
- 840191216114
- Country of Origin
- China
- Item
- Dinnerware Set
- Color
- Purple
- Material
- Stoneware
Dimensions
- Overall Height
- 1 in
- Overall Width
- 10-3/4 in
- Overall Length
- 10-3/4 in
Description
Enhance your dining experience with the Elama Traditional Purple Rose 24 Piece Stoneware Double Bowl Dinnerware Set. Crafted from high-quality stoneware, this dinnerware set boasts exceptional durability, making it perfect for both everyday meals and special occasions. Featuring an exquisite design adorned with vibrant purple rose patterns, this dinnerware set adds a touch of elegance and romance to any table setting. The classic aesthetic beautifully complements a variety of decor styles, from traditional to contemporary, making it a versatile addition to your home. This complete set includes dinner plates, dessert plates and bowls, designed to serve four people effortlessly. Whether you're hosting a formal dinner party, enjoying a festive holiday meal, or having a casual family breakfast, this collection is ideal for any gathering. Convenience is key; all pieces are dishwasher safe and microwave safe, ensuring easy cleanup and reheating without compromising style. Packaged beautifully, the Elama Traditional Purple Rose set makes for a perfect gift for weddings, housewarmings, or any special occasion. Upgrade your table setting with this charming dinnerware set, and enjoy the perfect blend of functionality and timeless beauty at your dining table. Make every meal a delightful experience with the Elama Traditional Purple Rose Dinnerware Set!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.