Shop MR. COFFEE
See all product information
Create Account
Travertine 16 Ounce Stoneware and Stainless Steel Travel Mug With Lid in Blue
- Mfr # 138970.01
- Zoro # G121739893
product price:Â
$
22.75
/ea
Key Features
Color
Blue
Height
2.6 in
Width
5.5 in
Material
Stoneware
Length
8.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 138970.01
- Zoro #
- G121739893
- UPC #
- 085081599964
- Country of Origin
- China
Dimensions
- Height
- 2.6 in
- Width
- 5.5 in
- Length
- 8.1 in
Details
- Item
- Travel Mug
- Color
- Blue
- Material
- Stoneware
Description
Take your drink on the go with this Mr. Coffee Travertine 16 Ounce Stoneware and Stainless Steel Travel Mug. This unique mug is made of stoneware with a stainless steel bottom to keep your beverages hot or cold and a padded base to keep from scratching surfaces. With a wax relief design on top of a beautiful rich cobalt blue color, this will stand out anywhere you bring it. Thanks to the tall and slender build, you can fit this is in your car cup holder with ease. Due to the stainless steel bottom, this drinkware is NOT dishwasher or microwave safe.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.