This item is Discontinued.

Elanti Elanti Porcelain Square Wall Mounted Sink EC9868

Elanti Porcelain Square Wall Mounted Sink (Discontinued)

  • Mfr # EC9868
  • Zoro # G803975403
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EC9868
Zoro #
G803975403
UPC #
852881005168
Country of Origin
China

Description

The straight lines of this classic rectangle sink fit in any decor.

Features
  • High quality
  • Elegantly designed
  • Mounting hardware included
  • Drain and faucet not included
  • Single hole faucet opening
  • Type - Wall Mounted Sink
  • Shape -Square
  • Color - White
  • Material - Porcelain
  • Dimension - 15 1/16 x 5 x 14.94 in.
  • Item Weight - 26 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.