Zoro Homepage

Surge Arrestor 600A Other Electrical Component

  • Mfr # K650-T1

  • Zoro # G904398316


product price: $1,428.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
15/25 kV
Current
600 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
65 Degrees C
Accessories and Options Type
Equipped with standard aluminum conductor rod.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K650-T1
Zoro #
G904398316
UPC #
783786659876
Country of Origin
Unknown

Details

Item
Wire Connector
Maximum Voltage
15/25 kV
Current
600 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
65 Degrees C
Accessories and Options Type
Equipped with standard aluminum conductor rod.
Series Compatability
Includes 650PPC shipping cap.

Description

46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.