
1 Round Recessed Oak Downlight
Mfr # E1L02F30BB
Zoro # G304081580
product price: $95.35
/ea
Free Shipping & Returns
Key Features
Voltage
12V AC
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
625 lm
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1L02F30BB
Zoro #
G304081580
UPC #
633999031979
Country of Origin
China
Details
Voltage
12V AC
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
625 lm
Dimmable
Yes
Housing Finish
Black
Max. Fixture Wattage
6.1 W
CRI
93+
Beam Angle
38°
Description
Small aperture 12V AC Downlight delivers over 600 lumens. More than a traditional 50W MR16 Halogen Lamp. Requires 12V AC Transformer (daisy chain up to 6). Dimmable ELV, MLV or 0-10V depending on transformer used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.