Shop LITHONIA LIGHTING

LEDHighBay, White, JHBL, 223/8inL, 223/8inW

  • Mfr # JHBL18000LMGLWDHVOLTGZ1050K70CRIDWHXD
  • Zoro # G2819708

product price: 
$
828.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
Up to 60 ft
Lighting Technology
LED
Light Distribution
Wide
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JHBL18000LMGLWDHVOLTGZ1050K70CRIDWHXD
Zoro #
G2819708
UPC #
193048072235
Country of Origin
Mexico
Lighting Technology
LED
Lumens
19,734 lm
Light Distribution
Wide
Fixture Voltage
347V to 480V
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified to US and Canadian Safety Standards
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
131 W
LED Replacement For
400W HPS/MH
Fixture Temp. Range
-40 Degrees to 131 Degrees F
CRI
70
IP Rating
IP65
Fixture Lens Material
Glass
Lumens Per Watt
151.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Watts
153
Fixture Mounting Type
Hook, Pendant
Number of Light Bars
4
Dimmable
Yes
Fixture Series
JHBL
Color Temp.
5000 K
Color Rendering Index
70.0
Lamp Watts - Fixtures
131 W
Fixture Housing Material
Aluminum
Includes
3/4 NPS Threaded Hub
Lighting Certification
DesignLights Consortium (DLC)
Fixture Warranty
5 yr
Bulb Technology
LED
Occupancy Sensor
No
Fixture Housing Color
White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Emergency Back Up Battery
No
Item
LED High Bay
Fixture Rated Life
100,000 hr
Voltage
347 to 480V AC
Rated Life
100,000 hr
Warranty
5 yr.
Lumens per Watt
151 lm/W
For Bulb Type
Integrated LED
CA Title 24 Compliant
No
Ingress Protection Rating
65
Bay Light Type
High Bay
Emergency Battery Backup
No
Lamp Type
Integrated LED
Min. Ambient Temp.
-40 Degrees F
Max. Ambient Temp.
149 Degrees F
Bulbs Included
Integrated
Housing Material
Die-Cast Aluminum
For Bulb Shape
Integrated LED
For Bulb Base Type
Integrated LED
Series
JHBL
Ambient Temp. Range
-40 Degrees to 149 Degrees F
Lens Material
Glass
Number of Bulbs
0
Reflector Type
Enclosed
Housing Color
White
Lumen Selectable
Not Selectable
Light Output
19,734 lm
Lens Type
Glass
Ambient Temperature - Maximum
65 Degrees C
Maximum Fixture Wattage
131 W
Mounting Style
Ceiling, Suspended
Ambient Temperature - Minimum
-40 Degrees C
Color Selectable
Not Selectable
Product Type
LED High Bay

Dimensions

Suggested Fixture Mounting Height
Up to 60 ft
Fixture Height
16 5/8 in
Space to Mtg. Height Ratio
1.2
Fixture Width
22 3/8 in
Fixture Length
22 3/8 in
Length
22 3/8 in
Height
16-5/8"
Width
22 3/8 in
Nominal Size - Fixtures
2 ft x 2 ft
Overall Length
22 3/8 in
Overall Height
16 5/8 in
Overall Width
22 3/8 in
Suggested Fixture Mounting Height Range
40 to 60 ft.
Suggested Mounting Height - Minimum
20 ft
Nominal Length
22 3/8 in
Suggested Mounting Height - Maximum
40 ft
Wire Rope Length
22 3/8 in

Description

LED High Bay, LED Replacement For 400W HPS/MH, Fixture Voltage 347 to 480, 131 Watts, 19,734 Lumens, Color Temp. 5000K, Fixture Rated Life 100,000 hr., Standards CSA Cerified to US and Canadian Safety Standards, Light Distribution Wide, Fixture Length 22-3/8 In., Fixture Width 22-3/8 In., Fixture Height 16-5/8 In., Dimmable Yes, Fixture Series JHBL, Occupancy Sensor No, Fixture Lens Material Glass, Number of Light Bars 4, Space to Mtg. Height Ratio 1.2, CRI 70

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.