Zoro Homepage

12in Square LED Retrofit, 5-CCT Switch, 1450lm, White

  • Mfr # EL1212CT5B

  • Zoro # G616155115


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Lumens
1450
Finish
Black
CRI
90+
Fixture Wattage
22 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL1212CT5B
Zoro #
G616155115
UPC #
-
Country of Origin
China

Details

Lamp Type
LED
Lumens
1450
Finish
Black
CRI
90+
Fixture Wattage
22 W
Voltage
120V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Wet Location
Listed

Description

Edge-Lit LED Technology with glare control lens for even glow.


  • 120V, Triac/ELV
  • Includes PSA30 medium base adapter
  • Dimmable to 10% with select dimmers
  • 0°C to 50°C operating temperature
  • Edge-lit LED technology with glare control lens
  • IC Rated and Wet Location Rated
  • ETL Listed
  • JA8 2016-E-Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.