Shop INFIBRITE
See all product information
Create Account
6 In. Retrofit 3000K Warm White LED Recessed Light 12W 1100LM, Dimmable, Wet Rated, 12PK
- Mfr # IB-006-3-12W-WH-12PK
- Zoro # G922702515
product price:Â
$
101.99
/pk of 12, $8.50/ea
Free Shipping & Returns
Key Features
Watts
12 W
Rated Life
50,000 hr
inside Diameter
6 in
Lighting Certification
ETL, cETL
Height
2.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IB-006-3-12W-WH-12PK
- Zoro #
- G922702515
- UPC #
- 810110830608
- Country of Origin
- China
Dimensions
- inside Diameter
- 6 in
- Height
- 2.17 in
- Width
- 7.4 in
- Length
- 7.4 in
Details
- Item
- LED Retrofit Kits
- Watts
- 12 W
- Lumens
- 1100
- Rated Life
- 50,000 hr
- Lighting Certification
- ETL, cETL
- Color Temperature
- 3000 K
- Dimmable
- Triac Dimmable
- Bulb Primary Application
- Indoor
- IC Rating - Recessed Down Light
- IC Rated
- Color
- White
- Construction Material
- Aluminum
- Includes
- Light, Driver, E26 Connector, Cutout Template
- Finish
- Matte
- Color Rendering Index
- 80
- Voltage
- 120V
- Damp/Wet Rating
- Damp Rated
Description
Update your current lighting to energy saving LED with an LED Downlight Retrofit Kit with Smooth Trim and the highest quality energy efficient light. Our high-powered LEDs provide vivid colors and contrast making your home and office appear more vibrant. This kit will fit most 5 inch and 6 inch recessed cans, includes an LED that is dimmable and will replace a 75-Watt equivalent incandescent bulb. It produces a similar light output while using less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. These Retrofit Kits have an average life of 50,000-hours/45.7-years and are Energy Star Certified. This kit is easy to install, comes with a standard base adapter and a pre-mounted trim for a hassle- free do-it-yourself installation. Thes LED Downlight Retrofit lights are ideal for residential use in bedrooms, bathrooms, kitchens, living rooms, dining rooms and for commercial use as general lighting in retail and hospitality spaces. Featuring a sleek, smooth, white design, this downlight is equipped for use in new construction, remodel and retrofit, replacing your current recessed bulbs. Infibrite upholds the highest standards for all our recessed lights, retrofit lights, light bulbs, fixtures and string lights with optimal performance and safety. This kit includes a Medium E26 Base adapter; great value along with the convenience and ease of purchase.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.