
1in Square Recessed Architectural Oak Downlight, 900lm, 3000K, 38 degrees, Black with White Trim
Mfr # E1AK12F30B
Zoro # G416153878
product price: $76.69
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000K
Lumens
900
CRI
93+
Max. Wattage
8 W
Finish
Black with White Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1AK12F30B
Zoro #
G416153878
UPC #
-
Country of Origin
China
Details
Color Temperature
3000K
Lumens
900
CRI
93+
Max. Wattage
8 W
Finish
Black with White Trim
Lamp Type
LED
Wet Location
Listed
Beam Angle
38°
Description
Small aperture downlight delivers up to 1000 lumens. More than a traditional 50W MR16 halogen lamp. Style options, beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your projects needs. The patented engine offers auto-release clips that make installation a breeze.
- IC Airtight for use with Direct Contact to insulation
- Works with compatible ceilings up to 11⁄4′′
- Height allows for use in ceilings with under 2′′ depth. Ceiling thickness can be reduced from fixture depth.
- Remodel requires no frame. New construction E1LDWN1 frame available
- 38° Standard beam with optional 28° and 50°
- Wet Location Rated for Indoor and Outdoor Use
- JA8-2022-E, UL Listed, and Energy Star Qualified
- Life Span 50,000 Hours L70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.