Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in Trimless Round Recessed Oak Downlight, 625lm, 3000, 28 degrees, White

  • Mfr # E1L61NF30W

  • Zoro # G616154293


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Lumens
625
Voltage
12V AC
Color Temperature
3000K
Finish
White
CRI
93+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E1L61NF30W
Zoro #
G616154293
UPC #
-
Country of Origin
China

Details

Lumens
625
Voltage
12V AC
Color Temperature
3000K
Finish
White
CRI
93+
Max. Wattage
6.1 W
Beam Angle
28°
Dimmable
Yes
Wet Location
UL Listed
Lamp Type
LED

Description

Small aperture 12V AC Downlight delivers over 600 lumens. More than a traditional 50W MR16 Halogen Lamp. Requires 12V AC Transformer daisy chain up to 6. Dimmable ELV, MLV or 0-10V depending on transformer used.


  • 1 Trimless Round Recessed OakTM Downlight: 1′′ Trimless Light Engine
  • 1 Trimless Spackle Frame, EL01SFR, ordered separately (required)
  • Requires 12V AC transformer. Dimmable ELV, MLV or 0-10V depending on transformer used
  • IC Airtight for use with direct contact to insulation
  • Height allows for use in ceilings with under 3 depth. Ceiling thickness can be reduced from fixture depth
  • Daisy chain up to 6 fixtures with E1LDRV60
  • 38° Standard beam with optional 28° and 50°
  • Remodel requires no frame. New construction requires E2LF2 Frame.
  • Wet Location Rated for Indoor and Outdoor use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.