6 Inch 2 Hour Baffle Trim Fire Rated Recessed Lighting Canless LED Lights 2700K-5000K, 1200LM, 6PK
- Mfr # NW-PB-DL-6-15W-5CT-FR-WH-6P
- Zoro # G215537336
product price:Â
$
214.99
/pk of 6, $35.83/ea
Free Shipping & Returns
Key Features
Lumens
1200
Voltage
120V
Length
6.88 in
Width
6.88 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NW-PB-DL-6-15W-5CT-FR-WH-6P
- Zoro #
- G215537336
- UPC #
- 810066274471
- Country of Origin
- China
Dimensions
- Length
- 6.88 in
- Width
- 6.88 in
Details
- Lumens
- 1200
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Finish
- White
- Dimmable / Non-Dimmable
- Standard Dimmer
- Standards
- Energy Star, UL 263,-UL/598, ASTME119, & CAN ULC S101, ETL
- Watts
- 15W
- Shape
- Round
- Housing Material
- High Temperature Fire Resistant Red Paint, Fire Rated Steel Back, Aluminum, Acrylic
- Features
- Adjustable Color Temperature, Dimmable, Easy Installation Slim Wafer LED Light, 2 Hour Fire Rated Recessed Light, Water Resistant
- Installation Type
- Canless Recessed Light
Description
Upgrade with NuWatt's Fire Rated Canless Recessed Lighting 6 in Baffle Trim. A 2-hour fire rated baffle light fixture offering significant advantages compared to non-fire-rated and non-canless alternatives. Its fire resistant steel casing provides enhanced safety, ensuring that in the event of a fire, it can withstand high temperatures for up to two hours. Crafted with precision, our fire rated recessed light adheres to rigorous fire safety standards UL 263, ASTM E119, and ULC S101. Plus, this canless LED offers versatility and convenience with its Triac dimmability, allowing seamless brightness adjustment from 10% to 100%. Additionally, the inclusion of five selectable color temperature options within a single LED downlight ensures adaptability to different environments. Simply use the 5CCT slider switch to select between Soft White 2700K, Warm White 3000K, Neutral White 3500K, Cool White 4000K, and Daylight 5000K, all while maintaining a CRI90+ rating for vibrant HD colors. What's more, our ENERGY STAR-certified recessed baffle consumes a staggering 90% less energy than traditional outdated lights, resulting in huge savings on electricity bills while emitting an impressive 1200 lumens 15W of brightness. The combination of all these features in one canless LED recessed light 6 inch baffle eliminates the need for separate installations, reducing costs and simplifying the lighting setup process, making it ideal for both residential and commercial applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.