Zoro Homepage

2 Round Adjustable LED Light Engines"

  • Mfr # E218C0730W

  • Zoro # G804080984


product price: $53.19
/ea

Key Features

Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
880 lm
Dimmable
Triac/ELV
CRI
93+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E218C0730W
Zoro #
G804080984
UPC #
633999020010
Country of Origin
China

Details

Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
880 lm
Dimmable
Triac/ELV
CRI
93+
Max. Fixture Wattage
9 W
Housing Finish
White
Standards
Suitable for Wet Locations
Beam Angle
36°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.