
2 Round LED Baffle Light Engines"
Mfr # E214C0730W
Zoro # G304080835
product price: $50.75
/eaKey Features
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
840 lm
Beam Angle
36°
Housing Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E214C0730W
Zoro #
G304080835
UPC #
633999021772
Country of Origin
China
Details
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
840 lm
Beam Angle
36°
Housing Finish
White
Max. Fixture Wattage
9 W
CRI
93+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.