Shop WESTGATE
See all product information
Create Account
VTU-12W-30KUNDERWATER LIGHT
Mfr # VTU-12W-30K
Zoro # G002638130
product price:
$
162.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
12W
Lumens
840LM
Color
Silver
IP Rating
IP54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTU-12W-30K
- Zoro #
- G002638130
- UPC #
- 845060007121
- Country of Origin
- Unknown
- Voltage
- 120-277V
- Watts
- 12W
- Lumens
- 840LM
- Color
- Silver
- IP Rating
- IP54
- CRI
- >80
- Material
- Die-Cast Housing And Silver Powder Coated Finish
Description
Silver powder-coated finish
Die-cast housing and guard
Frosted borosilidate glass
Voltage: 120~277V
Wattage: 12W & 20W
Lumens: 900LM & 1785LM
LED Chip: LUMINUS XNOVA COB
Beam Angle: 175°
CRI: >80
Junction box can be replaced with standard round
weatherproof boxes.
Power Factor: 95%
UL listed
NEMA 3R, IP65
Die-cast housing and guard
Frosted borosilidate glass
Voltage: 120~277V
Wattage: 12W & 20W
Lumens: 900LM & 1785LM
LED Chip: LUMINUS XNOVA COB
Beam Angle: 175°
CRI: >80
Junction box can be replaced with standard round
weatherproof boxes.
Power Factor: 95%
UL listed
NEMA 3R, IP65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.