
2 Round LED High-Lumen Adjustable Light Engine"
Mfr # E218C1827W
Zoro # G904080969
product price: $66.99
/eaKey Features
Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
1040 lm
Standards
Suitable for Wet Locations
Housing Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E218C1827W
Zoro #
G904080969
UPC #
633999036554
Country of Origin
China
Details
Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
1040 lm
Standards
Suitable for Wet Locations
Housing Finish
White
Beam Angle
36°
CRI
93+
Max. Fixture Wattage
11 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.